Caution Sign, Recycled Aluminum, 10 in. H, LCU3-0086-RA_14x10

  • Mfr # LCU3-0086-RA_14x10

  • Zoro # G4835909


product price:  $10.35
/ea

Key Features

Header
Caution
Legend
Do Not Wear Gloves While Operating This Equipment
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0086-RA_14x10
Zoro #
G4835909
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Hand Caution Sign
Header
Caution
Legend
Do Not Wear Gloves While Operating This Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Legend Style
Text
Material
Recycled Aluminum
Subject Matter
Personal Protection
Legend/Background Color
Black/Yellow
Mounting Style
Corner Holes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Special Properties
Metal Detectable
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Service Temperature
130 Degrees F
Metal Detectable
Yes
Sign Header Style
Symbol and Text
Graffiti Resistant
Yes
State Specific Sign
No
Sign Legend
Do Not Wear Gloves While Operating This Equipment.
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Sign Header
Caution
Mirror Print
No
Material Properties
Rigid
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Text Color
Black
Write on Surface
No
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Sign Format
ANSI/OSHA Format
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Yellow
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Product Type
Reflective Hand Caution Sign

Description

Reflective Hand Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Wear Gloves While Operating This Equipment., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products