Caution Sign, Recycled Aluminum, 10 in. H, LCU3-0109-RA_14x10

  • Mfr # LCU3-0109-RA_14x10

  • Zoro # G4834527


product price:  $10.35
/ea

Key Features

Header
Caution
Legend
Wear Hearing Protection In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0109-RA_14x10
Zoro #
G4834527
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Wear Hearing Protection In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Language
English
Legend Style
Text
Mounting Style
Corner Holes
Subject Matter
Personal Protection
Material
Recycled Aluminum
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Metal Detectable
Yes
Legend Pictogram ID
PPEQ-921
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Background Color
Yellow
Sign Legend
Wear Hearing Protection In This Area.
Abrasion Resistant
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Mirror Print
No
ANSI 969 Compliant
No
Material Properties
Rigid
Sign Legend Text Color
Black
Legend Pictogram Description
Ear Protection
Sign Header Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Protective Coating
Clear Film Laminate
Glow In The Dark
No
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Write on Surface
No
Outdoor Life Expectancy
3 to 5 yr
Header Pictogram ID
PPIC-51
Material Special Properties
Metal Detectable
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
Average Outdoor Durability
3 to 5 yr
Graffiti Resistant
Yes
Sign Header Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Header
Caution
Anti-Slip Surface
No
Sign Legend Background Color
White
Product Type
Reflective Hearing Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wear Hearing Protection In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.