Caution Sign, Recycled Aluminum, 10 in. H, LCU3-0114-RA_14x10

  • Mfr # LCU3-0114-RA_14x10

  • Zoro # G4834229


product price:  $11.49
/ea

Key Features

Header
Caution
Legend
Eye And Ear Protection Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0114-RA_14x10
Zoro #
G4834229
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Eye And Ear Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Corner Holes
Legend Style
Text
Language
English
Legend/Background Color
Black/Yellow
Subject Matter
Personal Protection
Material
Recycled Aluminum
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Outdoor Life Expectancy
3 to 5 yr
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
State Specific Sign
No
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Sign Header Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145
Legend Pictogram Description
Ear Protection, Eye Protection
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Symbol and Text
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Mirror Print
No
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Background Color
White
Header Pictogram ID
PPIC-51
Write on Surface
No
Protective Coating
Clear Film Laminate
Sign Header
Caution
ANSI 969 Compliant
No
Glow In The Dark
No
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
Metal Detectable
Yes
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PPEQ-921, PPEQ-922
Material Properties
Rigid
Material Special Properties
Metal Detectable
Sign Header Text Color
Black
Sign Legend Text Color
Black
Sign Legend
Eye And Ear Protection Required In This Area
Sign Header Background Color
Yellow
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Corrosion Resistant
Yes
Product Type
Reflective Eye & Ear Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Eye And Ear Protection Required In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.