Caution Sign, Recycled Aluminum, 10 in. H, LCU3-0117-RA_14x10

  • Mfr # LCU3-0117-RA_14x10

  • Zoro # G4834046


product price:  $10.59
/ea

Key Features

Header
Caution
Legend
Wear Respirator To Protect Your Lungs
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0117-RA_14x10
Zoro #
G4834046
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Wear Respirator To Protect Your Lungs
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Subject Matter
Personal Protection
Material
Recycled Aluminum
Legend Style
Text
Language
English
Mounting Style
Corner Holes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Write on Surface
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Caution
Sign Format
ANSI/OSHA Format
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
ANSI 969 Compliant
No
Metal Detectable
Yes
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
White
Legend Pictogram Description
Respirator
Glow In The Dark
No
Anti-Slip Surface
No
Sign Header Style
Symbol and Text
Mounting Pattern
4 Corner
Abrasion Resistant
No
Graffiti Resistant
Yes
Sign Header Text Color
Black
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Style
Symbol and Text
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend
Wear Respirator To Protect Your Lungs.
Number of Printed Sides
1
Legend Pictogram ID
PPEQ-926
Header Pictogram ID
PPIC-51
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
130 Degrees F
Material Special Properties
Metal Detectable
Sign Header Background Color
Yellow
State Specific Sign
No
Product Type
Reflective Respirator Required Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wear Respirator To Protect Your Lungs., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.