Caution Sign, Recycled Aluminum, 10 in. H, LCU3-0158-RA_14x10

  • Mfr # LCU3-0158-RA_14x10

  • Zoro # G4831648


product price:  $9.39
/ea

Key Features

Header
Caution
Legend
Ear Protection Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0158-RA_14x10
Zoro #
G4831648
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Hearing Caution Sign
Header
Caution
Legend
Ear Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Legend/Background Color
Black/Yellow
Material
Recycled Aluminum
Mounting Style
Corner Holes
Legend Style
Text
Subject Matter
Personal Protection
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Material Special Properties
Metal Detectable
Sign Header Background Color
Black
Maximum Service Temperature
130 Degrees F
Sign Legend
Ear Protection Required In This Area
Glow In The Dark
No
Mounting Pattern
4 Corner
Material Properties
Rigid
Sign Header Text Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Corrosion Resistant
Yes
Sign Header Style
Text
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header
Caution
Abrasion Resistant
No
Sign Format
ANSI/OSHA Format
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Write on Surface
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Metal Detectable
Yes

Description

Reflective Hearing Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Ear Protection Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products