Caution Sign, Recycled Aluminum, 10 in. H, LCU3-0173-RA_14x10

  • Mfr # LCU3-0173-RA_14x10

  • Zoro # G4830747


product price:  $10.59
/ea

Key Features

Header
Caution
Legend
FR Clothing Required
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0173-RA_14x10
Zoro #
G4830747
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
FR Clothing Required
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Language
English
Mounting Style
Corner Holes
Legend/Background Color
Black/Yellow
Material
Recycled Aluminum
Subject Matter
Personal Protection
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Background Color
Black
Legend Pictogram ID
PPEQ-938
Sign Header Text Color
Yellow
Sign Legend Style
Symbol and Text
Sign Header Style
Text
Write on Surface
No
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
40 ft
Anti-Slip Surface
No
Material Properties
Rigid
Legend Pictogram Description
Protective Clothing
Maximum Service Temperature
130 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Wall
Metal Detectable
Yes
Mounting Pattern
4 Corner
Material Special Properties
Metal Detectable
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
FR Clothing Required
Abrasion Resistant
No
Sign Legend Background Color
Yellow
Graffiti Resistant
Yes
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header
Caution
ANSI 969 Compliant
No
Mirror Print
No
Product Type
Reflective Ppe Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend FR Clothing Required, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.