Caution Sign, Recycled Aluminum, 10 in. H, LCU3-0180-RA_14x10

  • Mfr # LCU3-0180-RA_14x10

  • Zoro # G4830327


product price:  $10.59
/ea

Key Features

Legend
Breathing Apparatus Required
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0180-RA_14x10
Zoro #
G4830327
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Breathing Apparatus Caution Sign
Legend
Breathing Apparatus Required
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Personal Protection
Legend Style
Text
Legend/Background Color
Black/Yellow
Language
English
Material
Recycled Aluminum
Mounting Style
Corner Holes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Rigid
Mirror Print
No
State Specific Sign
No
Sign Header Background Color
Black
Graffiti Resistant
Yes
Metal Detectable
Yes
Corrosion Resistant
Yes
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
Glow In The Dark
No
Sign Header Text Color
Yellow
Material Special Properties
Metal Detectable
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
Sign Header
Caution
Sign Legend
Breathing Apparatus Required
Maximum Service Temperature
130 Degrees F
Sign Format
ANSI/OSHA Format
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Mounting Location
Wall
Abrasion Resistant
No
Anti-Slip Surface
No
Product Type
Reflective Breathing Apparatus Caution Sign

Description

Reflective Breathing Apparatus Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Breathing Apparatus Required, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.