Caution Sign, Recycled Aluminum, 10 in. H, LCU3-0181-RA_14x10

  • Mfr # LCU3-0181-RA_14x10

  • Zoro # G4830266


product price:  $10.59
/ea

Key Features

Header
Caution
Legend
Full Face Respirator Must Be Worn In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0181-RA_14x10
Zoro #
G4830266
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Respirator Required Caution Sign
Header
Caution
Legend
Full Face Respirator Must Be Worn In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Material
Recycled Aluminum
Legend Style
Text
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Mounting Location
Wall
Sign Header Style
Text
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Metal Detectable
Yes
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
3 to 5 yr
Sign Legend
Full Face Respirator Must Be Worn In This Area
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Format
ANSI/OSHA Format
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Header
Caution
Sign Header Background Color
Black
State Specific Sign
No
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Write on Surface
No
Material Properties
Rigid
Sign Header Text Color
Yellow
Anti-Slip Surface
No
Material Special Properties
Metal Detectable
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Product Type
Reflective Respirator Required Caution Sign

Description

Reflective Respirator Required Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Full Face Respirator Must Be Worn In This Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.