Caution Sign, Recycled Aluminum, 10 in. H, LCU3-0182-RA_14x10

  • Mfr # LCU3-0182-RA_14x10

  • Zoro # G4830205


product price:  $10.59
/ea

Key Features

Header
Caution
Legend
Respirator Required
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0182-RA_14x10
Zoro #
G4830205
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Respirator Required
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Recycled Aluminum
Subject Matter
Personal Protection
Legend Style
Text
Language
English
Legend/Background Color
Black/Yellow
Mounting Style
Corner Holes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Graffiti Resistant
Yes
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Legend Pictogram Description
Respirator
Write on Surface
No
Average Outdoor Durability
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Sign Format
ANSI/OSHA Format
Material Properties
Rigid
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Protective Coating
Clear Film Laminate
Sign Legend
Respirator Required
State Specific Sign
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Metal Detectable
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Style
Text
Sign Header Background Color
Black
Material Special Properties
Metal Detectable
Legend Pictogram ID
PPEQ-926
Sign Mounting Location
Wall
Glow In The Dark
No
Corrosion Resistant
Yes
Sign Legend Text Color
Black
Sign Header Text Color
Yellow
Sign Header
Caution
Product Type
Reflective Respirator Required Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Respirator Required, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.