Caution Sign, Recycled Aluminum, 10 in. H, LCU3-0185-RA_14x10

  • Mfr # LCU3-0185-RA_14x10

  • Zoro # G4830029


product price:  $11.19
/ea

Key Features

Header
Caution
Legend
PPE Required Hard Hat Hearing Protection Safety Shoes
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0185-RA_14x10
Zoro #
G4830029
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Ppe Caution Sign
Header
Caution
Legend
PPE Required Hard Hat Hearing Protection Safety Shoes
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Material
Recycled Aluminum
Language
English
Mounting Style
Corner Holes
Legend/Background Color
Black/Yellow
Subject Matter
Personal Protection
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Text Color
Black
Abrasion Resistant
No
Material Properties
Rigid
Protective Coating
Clear Film Laminate
Sign Legend Style
Symbol and Text
Average Outdoor Durability
3 to 5 yr
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Wall
Metal Detectable
Yes
Sign Header
Caution
Sign Legend
PPE Required Hard Hat Hearing Protection Safety Shoes
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Special Properties
Metal Detectable
Sign Header Style
Text
State Specific Sign
No
Mirror Print
No
Sign Legend Background Color
Yellow
Sign Header Background Color
Black
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Glow In The Dark
No
Sign Header Text Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
Write on Surface
No
Product Type
Reflective Ppe Caution Sign

Description

Reflective Ppe Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend PPE Required Hard Hat Hearing Protection Safety Shoes, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.