Caution Sign, Recycled Aluminum, 10 in. H, LCU3-0186-RA_14x10

  • Mfr # LCU3-0186-RA_14x10

  • Zoro # G4829968


product price:  $13.99
/ea

Key Features

Header
Caution
Legend
PPE Required Safety Glasses Hearing Protection Safety Shoes
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0186-RA_14x10
Zoro #
G4829968
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
PPE Required Safety Glasses Hearing Protection Safety Shoes
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Material
Recycled Aluminum
Legend Style
Text
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Material Special Properties
Metal Detectable
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
Sign Format
ANSI/OSHA Format
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PPEQ-921, PPEQ-922, PPEQ-933
Sign Legend
PPE Required Safety Glasses Hearing Protection Safety Shoes
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Abrasion Resistant
No
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Text Color
Yellow
Metal Detectable
Yes
Write on Surface
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Text Color
Black
Sign Header
Caution
Sign Legend Background Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Film Laminate
Sign Header Background Color
Black
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
State Specific Sign
No
Legend Pictogram Description
Ear Protection, Eye Protection, Foot Protection
Sign Header Style
Text
ANSI 969 Compliant
No
Product Type
Reflective Ppe Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend PPE Required Safety Glasses Hearing Protection Safety Shoes, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.