Caution Sign, Recycled Aluminum, 10 in. H, LCU3-0193-RA_14x10

  • Mfr # LCU3-0193-RA_14x10

  • Zoro # G4829548


product price:  $10.59
/ea

Key Features

Header
Caution
Legend
PPE Required Hard Hat Safety Glasses FR Suit
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0193-RA_14x10
Zoro #
G4829548
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
PPE Required Hard Hat Safety Glasses FR Suit
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Material
Recycled Aluminum
Legend/Background Color
Black/Yellow
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Special Properties
Metal Detectable
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Corrosion Resistant
Yes
Sign Header Background Color
Black
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Sign Header
Caution
Material Properties
Rigid
Sign Legend Text Color
Black
Sign Header Style
Text
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Mirror Print
No
Legend Pictogram Description
Eye Protection, Head Protection, Protective Clothing
Number of Printed Sides
1
Legend Pictogram ID
PPEQ-922, PPEQ-925, PPEQ-938
Glow In The Dark
No
Sign Legend
PPE Required Hard Hat Safety Glasses FR Suit
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Legend Background Color
Yellow
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Text Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
3 to 5 yr
Metal Detectable
Yes
Anti-Slip Surface
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Format
ANSI/OSHA Format
Product Type
Reflective Ppe Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend PPE Required Hard Hat Safety Glasses FR Suit, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products