Caution Sign, Recycled Aluminum, 10 in. H, LCU3-0217-RA_14x10

  • Mfr # LCU3-0217-RA_14x10

  • Zoro # G4828105


product price:  $11.19
/ea

Key Features

Header
Caution
Legend
PPE Required
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0217-RA_14x10
Zoro #
G4828105
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
PPE Required
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Personal Protection
Material
Recycled Aluminum
Legend Style
Text
Mounting Style
Corner Holes
Legend/Background Color
Black/Yellow
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Average Outdoor Durability
3 to 5 yr
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
State Specific Sign
No
Sign Header Style
Text
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
Sign Header
Caution
Material Special Properties
Metal Detectable
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Sign Mounting Location
Wall
Mirror Print
No
Sign Legend
PPE Required
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Metal Detectable
Yes
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Sign Legend Text Color
Black
Product Type
Reflective Ppe Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend PPE Required, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.