Caution Sign, Recycled Aluminum, 10 in. H, LCU3-0264-RA_14x10

  • Mfr # LCU3-0264-RA_14x10

  • Zoro # G4825287


product price:  $10.59
/ea

Key Features

Header
Caution
Legend
Stay Back ______Feet
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0264-RA_14x10
Zoro #
G4825287
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Stay Back ______Feet
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Legend/Background Color
Black/Yellow
Header Legend Color
Yellow
Sign Legend Color
Black
Mounting Style
Corner Holes
Subject Matter
Keep Clear
Header Background Color
Black
Material
Recycled Aluminum
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Average Outdoor Durability
3 to 5 yr
ANSI 969 Compliant
No
Sign Legend
Stay Back ______Feet
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Metal Detectable
Yes
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Style
Text
Glow In The Dark
No
Sign Header
Caution
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Sign Header Text Color
Yellow
Sign Legend Style
Text
Sign Mounting Location
Wall
Anti-Slip Surface
No
Write on Surface
Yes
State Specific Sign
No
Sign Header Background Color
Black
Protective Coating
Clear Film Laminate
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Material Special Properties
Metal Detectable, Write-On Surface
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Rigid
Sign Legend Background Color
Yellow
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Reflective Stay Clear Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stay Back ______Feet, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.