Caution Sign, Recycled Aluminum, 7 in. H, LCU3-0036-RA_10x7

  • Mfr # LCU3-0036-RA_10x7

  • Zoro # G4838867


product price:  $8.25
/ea

Key Features

Legend
Attach Grounding Cables
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0036-RA_10x7
Zoro #
G4838867
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Attach Grounding Cables
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Corner Holes
Legend Style
Text
Material
Recycled Aluminum
Legend/Background Color
Black/Yellow
Language
English
Subject Matter
Electrical Hazard
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Write on Surface
No
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Sign Legend Background Color
White
Mirror Print
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Legend Pictogram ID
PPIC-51
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Background Color
Yellow
Sign Format
ANSI/OSHA Format
Material Properties
Rigid
Metal Detectable
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Legend Text Color
Black
Abrasion Resistant
No
Sign Header Style
Symbol and Text
Maximum Service Temperature
130 Degrees F
Header Pictogram ID
PPIC-51
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
Mounting Pattern
4 Corner
Glow In The Dark
No
Sign Header Text Color
Black
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Material Special Properties
Metal Detectable
Sign Legend
Attach Grounding Cables.
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Caution
Product Type
Reflective Grounding Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Attach Grounding Cables., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.