Caution Sign, Recycled Aluminum, 7 in. H, LCU3-0041-RA_10x7

  • Mfr # LCU3-0041-RA_10x7

  • Zoro # G4838569


product price:  $8.75
/ea

Key Features

Header
Caution
Legend
Keep Electrical Panel Area Clear For 36 In
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0041-RA_10x7
Zoro #
G4838569
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Electrical Panel Caution Sign
Header
Caution
Legend
Keep Electrical Panel Area Clear For 36 In
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Corner Holes
Material
Recycled Aluminum
Language
English
Legend/Background Color
Black/Yellow
Legend Style
Text
Subject Matter
Electrical Hazard
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Material Properties
Rigid
Sign Legend
Keep Electrical Panel Area Clear For 36 In
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Text Color
Black
Sign Legend Style
Symbol and Text
Sign Header Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Sign Header Background Color
Yellow
Metal Detectable
Yes
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Film Laminate
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
State Specific Sign
No
Sign Header
Caution
Average Outdoor Durability
3 to 5 yr
Material Special Properties
Metal Detectable
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Header Style
Symbol and Text
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Product Type
Reflective Electrical Panel Caution Sign

Description

Reflective Electrical Panel Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep Electrical Panel Area Clear For 36 In, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.