Caution Sign, Recycled Aluminum, 7 in. H, LCU3-0050-RA_10x7

  • Mfr # LCU3-0050-RA_10x7

  • Zoro # G4838027


product price:  $8.75
/ea

Key Features

Legend
Prevent Static Spark Discharge Use Grounding Devices
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0050-RA_10x7
Zoro #
G4838027
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Grounding Caution Sign
Legend
Prevent Static Spark Discharge Use Grounding Devices
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Recycled Aluminum
Mounting Style
Corner Holes
Language
English
Legend/Background Color
Black/Yellow
Subject Matter
Electrical Hazard
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend
Prevent Static Spark Discharge. Use Grounding Devices.
Material Special Properties
Metal Detectable
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Metal Detectable
Yes
Sign Legend Text Color
Black
Mirror Print
No
Mounting Pattern
4 Corner
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Film Laminate
Sign Header Style
Symbol and Text
Sign Mounting Location
Wall
Sign Header Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Symbol and Text
Average Outdoor Durability
3 to 5 yr
Glow In The Dark
No
Number of Printed Sides
1
Material Properties
Rigid
Sign Header Background Color
Yellow
State Specific Sign
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Reflective Grounding Caution Sign

Description

Reflective Grounding Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Prevent Static Spark Discharge. Use Grounding Devices., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.