Caution Sign, Recycled Aluminum, 7 in. H, LCU3-0112-RA_10x7

  • Mfr # LCU3-0112-RA_10x7

  • Zoro # G4834369


product price:  $8.75
/ea

Key Features

Header
Caution
Legend
Wear Safety Glasses When Using Equipment
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0112-RA_10x7
Zoro #
G4834369
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Eye Caution Sign
Header
Caution
Legend
Wear Safety Glasses When Using Equipment
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Recycled Aluminum
Mounting Style
Corner Holes
Subject Matter
Personal Protection
Legend Style
Text
Legend/Background Color
Black/Yellow
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Material Properties
Rigid
Sign Format
ANSI/OSHA Format
Abrasion Resistant
No
Metal Detectable
Yes
Sign Mounting Location
Wall
Sign Legend Text Color
Black
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Outdoor Life Expectancy
3 to 5 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Material Special Properties
Metal Detectable
State Specific Sign
No
Sign Header Style
Symbol and Text
Sign Header Text Color
Black
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
Caution
Sign Legend
Wear Safety Glasses When Using Equipment.
Glow In The Dark
No
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Header Background Color
Yellow
Corrosion Resistant
Yes
Product Type
Reflective Eye Caution Sign

Description

Reflective Eye Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wear Safety Glasses When Using Equipment., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products