Caution Sign, Recycled Aluminum, 7 in. H, LCU3-0114-RA_10x7

  • Mfr # LCU3-0114-RA_10x7

  • Zoro # G4834247


product price:  $8.25
/ea

Key Features

Header
Caution
Legend
Eye and Ear Protection Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0114-RA_10x7
Zoro #
G4834247
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Eye and Ear Protection Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Recycled Aluminum
Legend/Background Color
Black/Yellow
Mounting Style
Corner Holes
Legend Style
Text
Subject Matter
Personal Protection
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Material Special Properties
Metal Detectable
Mirror Print
No
Sign Header Background Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
Yes
Sign Legend Text Color
Black
Abrasion Resistant
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Write on Surface
No
Header Pictogram ID
PPIC-51
Number of Printed Sides
1
Sign Header Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Symbol and Text
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Sign Header Text Color
Black
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Legend Pictogram ID
PPEQ-921, PPEQ-922
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Anti-Slip Surface
No
Glow In The Dark
No
Sign Legend Background Color
White
Sign Legend
Eye And Ear Protection Required In This Area
Corrosion Resistant
Yes
Sign Header
Caution
Metal Detectable
Yes
Mounting Pattern
4 Corner
Legend Pictogram Description
Ear Protection, Eye Protection
Product Type
Reflective Eye & Ear Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Eye And Ear Protection Required In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.