Caution Sign, Recycled Aluminum, 7 in. H, LCU3-0116-RA_10x7

  • Mfr # LCU3-0116-RA_10x7

  • Zoro # G4834125


product price:  $8.25
/ea

Key Features

Header
Caution
Legend
Respirator Must Be Worn In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0116-RA_10x7
Zoro #
G4834125
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Respirator Must Be Worn In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Subject Matter
Personal Protection
Legend Style
Text
Legend/Background Color
Black/Yellow
Mounting Style
Corner Holes
Material
Recycled Aluminum
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
Yes
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Favorable Conditions
20 ft
Legend Pictogram Description
Respirator
Glow In The Dark
No
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Mirror Print
No
Write on Surface
No
Metal Detectable
Yes
Maximum Service Temperature
130 Degrees F
Legend Pictogram ID
PPEQ-926
Sign Mounting Location
Wall
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
Sign Legend
Respirator Must Be Worn In This Area
Average Outdoor Durability
3 to 5 yr
Sign Legend Text Color
Black
Material Special Properties
Metal Detectable
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Sign Header
Caution
Sign Header Text Color
Black
Sign Header Style
Symbol and Text
Header Pictogram ID
PPIC-51
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Sign Header Background Color
Yellow
Mounting Pattern
4 Corner
Product Type
Reflective Respirator Required Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Respirator Must Be Worn In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products