Caution Sign, Recycled Aluminum, 7 in. H, LCU3-0118-RA_10x7

  • Mfr # LCU3-0118-RA_10x7

  • Zoro # G4834000


product price:  $8.75
/ea

Key Features

Header
Caution
Legend
Wear Your Respirator
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0118-RA_10x7
Zoro #
G4834000
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Respirator Required Caution Sign
Header
Caution
Legend
Wear Your Respirator
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Recycled Aluminum
Mounting Style
Corner Holes
Legend Style
Text
Subject Matter
Personal Protection
Language
English
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Sign Header
Caution
Sign Header Style
Symbol and Text
Material Special Properties
Metal Detectable
ANSI 969 Compliant
No
Number of Printed Sides
1
Corrosion Resistant
Yes
Sign Header Background Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Sign Mounting Location
Wall
Sign Legend
Wear Your Respirator.
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Mounting Pattern
4 Corner
Sign Header Text Color
Black
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
State Specific Sign
No
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Glow In The Dark
No
Abrasion Resistant
No
Write on Surface
No
Product Type
Reflective Respirator Required Caution Sign

Description

Reflective Respirator Required Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wear Your Respirator., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.