Caution Sign, Recycled Aluminum, 7 in. H, LCU3-0122-RA_10x7

  • Mfr # LCU3-0122-RA_10x7

  • Zoro # G4833766


product price:  $8.25
/ea

Key Features

Header
Caution
Legend
Look Up Power Lines Overhead
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0122-RA_10x7
Zoro #
G4833766
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Look Up Power Lines Overhead
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Subject Matter
Electrical Hazard
Material
Recycled Aluminum
Mounting Style
Corner Holes
Legend/Background Color
Black/Yellow
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend
Look Up Power Lines Overhead
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Material Special Properties
Metal Detectable
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Sign Header Text Color
Yellow
Sign Legend Style
Symbol and Text
State Specific Sign
No
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Anti-Slip Surface
No
Glow In The Dark
No
Metal Detectable
Yes
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Sign Format
ANSI/OSHA Format
Write on Surface
No
Abrasion Resistant
No
Legend Pictogram Description
Up Arrow
Sign Header
Caution
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mirror Print
No
Legend Pictogram ID
PARW-81
Sign Header Background Color
Black
Material Properties
Rigid
Product Type
Reflective Electrical Hazard Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Look Up Power Lines Overhead, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.