Caution Sign, Recycled Aluminum, 7 in. H, LCU3-0133-RA_10x7

  • Mfr # LCU3-0133-RA_10x7

  • Zoro # G4833160


product price:  $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Legend
Static Sensitive Devices Do Not Enter Without Grounding Devices
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0133-RA_10x7
Zoro #
G4833160
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Grounding Caution Sign
Legend
Static Sensitive Devices Do Not Enter Without Grounding Devices
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Recycled Aluminum
Subject Matter
Electrical Hazard
Language
English
Mounting Style
Corner Holes
Legend Style
Text
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
3 to 5 yr
Sign Header Style
Text
Graffiti Resistant
Yes
Anti-Slip Surface
No
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Sign Header Background Color
Black
Number of Printed Sides
1
Abrasion Resistant
No
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Sign Legend Text Color
Black
Write on Surface
No
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Glow In The Dark
No
Material Special Properties
Metal Detectable
Mounting Pattern
4 Corner
Sign Legend
Static Sensitive Devices Do Not Enter Without Grounding Devices
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Caution
Metal Detectable
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft

Description

Reflective Grounding Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Static Sensitive Devices Do Not Enter Without Grounding Devices, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.