Caution Sign, Recycled Aluminum, 7 in. H, LCU3-0155-RA_10x7

  • Mfr # LCU3-0155-RA_10x7

  • Zoro # G4831849


product price:  $9.59
/ea

Key Features

Header
Caution
Legend
Double Hearing Protection Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0155-RA_10x7
Zoro #
G4831849
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Double Hearing Protection Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Personal Protection
Mounting Style
Corner Holes
Legend/Background Color
Black/Yellow
Legend Style
Text
Language
English
Material
Recycled Aluminum
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Background Color
Yellow
Sign Header Text Color
Yellow
Number of Printed Sides
1
Mirror Print
No
Sign Legend Text Color
Black
Abrasion Resistant
No
Material Special Properties
Metal Detectable
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Material Properties
Rigid
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Double Hearing Protection Required In This Area
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Average Outdoor Durability
3 to 5 yr
Legend Pictogram Description
Double Hearing Protection
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Sign Header
Caution
Sign Header Background Color
Black
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Legend Pictogram ID
PPEQ-936
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Graffiti Resistant
Yes
Write on Surface
No
Sign Format
ANSI/OSHA Format
Product Type
Reflective Hearing Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Double Hearing Protection Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.