Caution Sign, Recycled Aluminum, 7 in. H, LCU3-0156-RA_10x7

  • Mfr # LCU3-0156-RA_10x7

  • Zoro # G4831788


product price:  $9.39
/ea

Key Features

Header
Caution
Legend
Hearing Protection Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0156-RA_10x7
Zoro #
G4831788
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Hearing Protection Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Recycled Aluminum
Legend/Background Color
Black/Yellow
Legend Style
Text
Language
English
Mirror Print
No
Sign Header Background Color
Black
Material Properties
Rigid
Corrosion Resistant
Yes
Number of Printed Sides
1
Mounting Pattern
4 Corner
Write on Surface
No
Sign Legend Text Color
Black
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Background Color
Yellow
Metal Detectable
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Hearing Protection Required In This Area
Sign Header
Caution
Sign Format
ANSI/OSHA Format
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Sign Header Style
Text
Sign Header Text Color
Yellow
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Material Special Properties
Metal Detectable
Glow In The Dark
No
Legend Pictogram ID
PPEQ-921
Legend Pictogram Description
Ear Protection
Product Type
Reflective Hearing Caution Sign
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hearing Protection Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.