Caution Sign, Recycled Aluminum, 7 in. H, LCU3-0160-RA_10x7

  • Mfr # LCU3-0160-RA_10x7

  • Zoro # G4831541


product price:  $9.19
/ea

Key Features

Header
Caution
Legend
High Noise Area Wear Hearing Protection
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0160-RA_10x7
Zoro #
G4831541
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
High Noise Area Wear Hearing Protection
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Legend/Background Color
Black/Yellow
Subject Matter
Personal Protection
Material
Recycled Aluminum
Language
English
Mounting Style
Corner Holes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
Yellow
Write on Surface
No
Material Properties
Rigid
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
Mirror Print
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Sign Header Style
Text
Material Special Properties
Metal Detectable
Sign Legend Text Color
Black
Sign Legend Style
Symbol and Text
Legend Pictogram Description
Ear Protection
Metal Detectable
Yes
Sign Header
Caution
Sign Format
ANSI/OSHA Format
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Sign Legend
High Noise Area Wear Hearing Protection
Legend Pictogram ID
PPEQ-921
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Protective Coating
Clear Film Laminate
Sign Legend Background Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Anti-Slip Surface
No
Glow In The Dark
No
State Specific Sign
No
Sign Header Background Color
Black
Product Type
Reflective Hearing Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Noise Area Wear Hearing Protection, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products