Caution Sign, Recycled Aluminum, 7 in. H, LCU3-0161-RA_10x7

  • Mfr # LCU3-0161-RA_10x7

  • Zoro # G4831480


product price: $8.25
/ea

Key Features

Header
Caution
Legend
Wear Ear Protection
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0161-RA_10x7
Zoro #
G4831480
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Wear Ear Protection
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Material
Recycled Aluminum
Mounting Style
Corner Holes
Legend Style
Text
Subject Matter
Personal Protection
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Material Properties
Rigid
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Average Outdoor Durability
3 to 5 yr
Sign Legend Text Color
Black
Sign Legend Background Color
Yellow
Write on Surface
No
Sign Header
Caution
Sign Legend Style
Symbol and Text
Sign Legend
Wear Ear Protection
Legend Pictogram ID
PPEQ-921
Glow In The Dark
No
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
Sign Format
ANSI/OSHA Format
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Background Color
Black
Material Special Properties
Metal Detectable
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Graffiti Resistant
Yes
Mirror Print
No
Metal Detectable
Yes
Legend Pictogram Description
Ear Protection
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Abrasion Resistant
No
Product Type
Reflective Hearing Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wear Ear Protection, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.