Caution Sign, Recycled Aluminum, 7 in. H, LCU3-0168-RA_10x7

  • Mfr # LCU3-0168-RA_10x7

  • Zoro # G4831060


product price:  $9.19
/ea

Key Features

Header
Caution
Legend
Eye Protection Required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0168-RA_10x7
Zoro #
G4831060
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Eye Protection Required
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Legend/Background Color
Black/Yellow
Mounting Style
Corner Holes
Material
Recycled Aluminum
Subject Matter
Personal Protection
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Special Properties
Metal Detectable
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Sign Header Text Color
Yellow
Sign Legend Text Color
Black
Legend Pictogram ID
PPEQ-937
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
3 to 5 yr
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Corrosion Resistant
Yes
Abrasion Resistant
No
Sign Header Style
Text
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Mirror Print
No
Sign Legend
Eye Protection Required
Sign Header Background Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
Caution
Mounting Pattern
4 Corner
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Graffiti Resistant
Yes
Metal Detectable
Yes
Material Properties
Rigid
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Legend Pictogram Description
Eye Protection
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Product Type
Reflective Eye Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Eye Protection Required, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.