Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, Recycled Aluminum, 7 in. H

  • Mfr # LCU3-0172-RA_10x7

  • Zoro # G4830826


product price: $8.25
/ea

Key Features

Header
Caution
Legend
Safety Shoes Required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0172-RA_10x7
Zoro #
G4830826
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Foot Caution Sign
Header
Caution
Legend
Safety Shoes Required
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Material
Recycled Aluminum
Mounting Style
Corner Holes
Legend/Background Color
Black/Yellow
Language
English
Subject Matter
Personal Protection
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
Yellow
Glow In The Dark
No
Sign Header
Caution
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Material Special Properties
Metal Detectable
Material Properties
Rigid
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Abrasion Resistant
No
Metal Detectable
Yes
Sign Format
ANSI/OSHA Format
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mirror Print
No
Sign Legend
Safety Shoes Required
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Service Temperature
130 Degrees F
Mounting Pattern
4 Corner
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Sign Header Style
Text
Sign Header Text Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Number of Printed Sides
1
Sign Header Background Color
Black
Graffiti Resistant
Yes
Product Type
Reflective Foot Caution Sign

Description

Reflective Foot Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Safety Shoes Required, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.