Caution Sign, Recycled Aluminum, 7 in. H, LCU3-0174-RA_10x7

  • Mfr # LCU3-0174-RA_10x7

  • Zoro # G4830701


product price:  $8.25
/ea

Key Features

Header
Caution
Legend
Gloves Required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0174-RA_10x7
Zoro #
G4830701
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Gloves Required
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Personal Protection
Legend/Background Color
Black/Yellow
Mounting Style
Corner Holes
Legend Style
Text
Language
English
Material
Recycled Aluminum
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend
Gloves Required
ANSI 969 Compliant
No
Sign Header Background Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Sign Legend Text Color
Black
Abrasion Resistant
No
Number of Printed Sides
1
Mirror Print
No
Write on Surface
No
State Specific Sign
No
Sign Format
ANSI/OSHA Format
Legend Pictogram ID
PPEQ-923
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
Yes
Mounting Pattern
4 Corner
Material Special Properties
Metal Detectable
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Legend Pictogram Description
Gloves
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Sign Header
Caution
Sign Legend Background Color
Yellow
Protective Coating
Clear Film Laminate
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Corrosion Resistant
Yes
Sign Header Text Color
Yellow
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
3 to 5 yr
Product Type
Reflective Hand Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Gloves Required, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.