Caution Sign, Recycled Aluminum, 7 in. H, LCU3-0175-RA_10x7

  • Mfr # LCU3-0175-RA_10x7

  • Zoro # G4830640


product price:  $8.25
/ea

Key Features

Header
Caution
Legend
Gloves Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0175-RA_10x7
Zoro #
G4830640
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Hand Caution Sign
Header
Caution
Legend
Gloves Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Mounting Style
Corner Holes
Subject Matter
Personal Protection
Legend/Background Color
Black/Yellow
Legend Style
Text
Material
Recycled Aluminum
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Mirror Print
No
Protective Coating
Clear Film Laminate
Sign Header
Caution
Material Properties
Rigid
Average Outdoor Durability
3 to 5 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
130 Degrees F
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Number of Printed Sides
1
Glow In The Dark
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Material Special Properties
Metal Detectable
State Specific Sign
No
Write on Surface
No
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
Metal Detectable
Yes
Sign Legend
Gloves Required In This Area
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
Yellow
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Product Type
Reflective Hand Caution Sign

Description

Reflective Hand Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Gloves Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.