Caution Sign, Recycled Aluminum, 7 in. H, LCU3-0179-RA_10x7

  • Mfr # LCU3-0179-RA_10x7

  • Zoro # G4830406


product price:  $8.75
/ea

Key Features

Header
Caution
Legend
Hard Hats Required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0179-RA_10x7
Zoro #
G4830406
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Hard Hat Caution Sign
Header
Caution
Legend
Hard Hats Required
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Subject Matter
Personal Protection
Material
Recycled Aluminum
Legend/Background Color
Black/Yellow
Mounting Style
Corner Holes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
4 Corner
Material Properties
Rigid
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Material Special Properties
Metal Detectable
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Sign Legend
Hard Hats Required
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Average Outdoor Durability
3 to 5 yr
Sign Legend Text Color
Black
Sign Header
Caution
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
Metal Detectable
Yes
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Write on Surface
No
Glow In The Dark
No
Sign Mounting Location
Wall
Abrasion Resistant
No
Sign Header Style
Text
Sign Header Background Color
Black
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Reflective Hard Hat Caution Sign

Description

Reflective Hard Hat Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hard Hats Required, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.