Caution Sign, Recycled Aluminum, 7 in. H, LCU3-0180-RA_10x7

  • Mfr # LCU3-0180-RA_10x7

  • Zoro # G4830345


product price:  $8.75
/ea

Key Features

Legend
Breathing Apparatus Required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0180-RA_10x7
Zoro #
G4830345
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Breathing Apparatus Required
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Language
English
Material
Recycled Aluminum
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Minimum Service Temperature
-40 Degrees F
Metal Detectable
Yes
Sign Mounting Location
Wall
Write on Surface
No
Sign Legend
Breathing Apparatus Required
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Glow In The Dark
No
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
Abrasion Resistant
No
Material Special Properties
Metal Detectable
Mounting Pattern
4 Corner
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Sign Header
Caution
Sign Legend Background Color
Yellow
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Corrosion Resistant
Yes
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Black
Legend Pictogram Description
Respirator
Average Outdoor Durability
3 to 5 yr
Legend Pictogram ID
PPEQ-926
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
State Specific Sign
No
Sign Legend Text Color
Black
Product Type
Reflective Breathing Apparatus Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Breathing Apparatus Required, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.