Caution Sign, Recycled Aluminum, 7 in. H, LCU3-0182-RA_10x7

  • Mfr # LCU3-0182-RA_10x7

  • Zoro # G4830220


product price:  $8.75
/ea

Key Features

Header
Caution
Legend
Respirator Required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0182-RA_10x7
Zoro #
G4830220
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Respirator Required Caution Sign
Header
Caution
Legend
Respirator Required
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Language
English
Legend/Background Color
Black/Yellow
Material
Recycled Aluminum
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Anti-Slip Surface
No
Glow In The Dark
No
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header
Caution
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Sign Legend Background Color
Yellow
Sign Legend
Respirator Required
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Mounting Pattern
4 Corner
Material Special Properties
Metal Detectable
Material Properties
Rigid
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Black
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Write on Surface
No
Metal Detectable
Yes
Sign Format
ANSI/OSHA Format
Sign Header Text Color
Yellow
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Film Laminate
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
ANSI 969 Compliant
No
Product Type
Reflective Respirator Required Caution Sign

Description

Reflective Respirator Required Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Respirator Required, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.