Caution Sign, Recycled Aluminum, 7 in. H, LCU3-0213-RA_10x7

  • Mfr # LCU3-0213-RA_10x7

  • Zoro # G4828367


product price:  $8.25
/ea

Key Features

Legend
Keep Closed
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0213-RA_10x7
Zoro #
G4828367
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Keep Closed
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Corner Holes
Legend Style
Text
Subject Matter
Door Instruction
Language
English
Legend/Background Color
Black/Yellow
Material
Recycled Aluminum
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Material Properties
Rigid
Sign Legend
Keep Closed
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
Yellow
Mirror Print
No
Sign Header
Caution
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Header Background Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Sign Format
Traditional OSHA
Metal Detectable
Yes
Sign Mounting Location
Wall
Abrasion Resistant
No
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Material Special Properties
Metal Detectable
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend Background Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Style
Text
Product Type
Reflective Keep Closed Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Closed, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.