Caution Sign, Recycled Aluminum, 7 in. H, LCU3-0217-RA_10x7

  • Mfr # LCU3-0217-RA_10x7

  • Zoro # G4828120


product price:  $12.09
/ea

Key Features

Header
Caution
Legend
PPE Required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0217-RA_10x7
Zoro #
G4828120
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
PPE Required
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Legend Style
Text
Legend/Background Color
Black/Yellow
Subject Matter
Personal Protection
Material
Recycled Aluminum
Mounting Style
Corner Holes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Header
Caution
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Sign Legend
PPE Required
Abrasion Resistant
No
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Material Properties
Rigid
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
State Specific Sign
No
Sign Legend Background Color
Yellow
Average Outdoor Durability
3 to 5 yr
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Material Special Properties
Metal Detectable
Sign Header Background Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Service Temperature
130 Degrees F
Sign Legend Text Color
Black
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Sign Legend Style
Text
Sign Format
Traditional OSHA
Metal Detectable
Yes
Sign Header Text Color
Yellow
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Product Type
Reflective Ppe Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend PPE Required, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products