Caution Sign, Recycled Aluminum, 7 in. H, LCU3-0223-RA_10x7

  • Mfr # LCU3-0223-RA_10x7

  • Zoro # G4827761


product price:  $8.25
/ea

Key Features

Legend
Energy Source
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0223-RA_10x7
Zoro #
G4827761
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Accident Prevention Caution Sign
Legend
Energy Source
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Material
Recycled Aluminum
Legend Style
Text
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend
Energy Source
Sign Header
Caution
State Specific Sign
No
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Text Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mirror Print
No
Sign Header Background Color
Black
Metal Detectable
Yes
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Glow In The Dark
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Material Special Properties
Metal Detectable
Outdoor Life Expectancy
3 to 5 yr
Material Properties
Rigid
Sign Legend Style
Text
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Mounting Pattern
4 Corner
Product Type
Reflective Accident Prevention Caution Sign

Description

Reflective Accident Prevention Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Energy Source, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.