Caution Sign, Self-Adhesive Vinyl, 10 in H, LCU3-0036-RD_14x10

  • Mfr # LCU3-0036-RD_14x10

  • Zoro # G4838830


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Legend
Attach Grounding Cables
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0036-RD_14x10
Zoro #
G4838830
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Grounding Caution Reflective Label
Legend
Attach Grounding Cables
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Self-Adhesive Vinyl
Language
English
Legend/Background Color
Black/Yellow
Subject Matter
Electrical Hazard
Mounting Style
Self-Adhesive
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Corrosion Resistant
No
Material Properties
Flexible
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 2 yr
Glow In The Dark
No
Metal Detectable
No
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Sign Header Text Color
Black
Sign Legend Text Color
Black
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Symbol and Text
Adhesive Style
Permanent
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Sign Legend Background Color
White
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 2 yr
Sign Header Background Color
Yellow
Sign Header
Caution
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend
Attach Grounding Cables.
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Write on Surface
No
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Protective Coating
Clear Film Laminate
Product Type
Grounding Caution Reflective Label

Description

Grounding Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Attach Grounding Cables., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.