Caution Sign, Self-Adhesive Vinyl, 10 in H, LCU3-0040-RD_14x10

  • Mfr # LCU3-0040-RD_14x10

  • Zoro # G4838596


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Legend
Keep Electric Panel Area Clear
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0040-RD_14x10
Zoro #
G4838596
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Electrical Panel Caution Reflective Label
Legend
Keep Electric Panel Area Clear
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Self-Adhesive
Language
English
Legend Style
Text
Legend/Background Color
Black/Yellow
Subject Matter
Electrical Hazard
Material
Self-Adhesive Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Style
Symbol and Text
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Sign Legend Text Color
Black
Material Properties
Flexible
Metal Detectable
No
Sign Header Background Color
Yellow
Anti-Slip Surface
No
Sign Header Text Color
Black
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Mirror Print
No
Corrosion Resistant
No
Number of Printed Sides
1
Adhesive Type
Acrylic
Write on Surface
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mounting Pattern
No Mounting Holes
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend
Keep Electric Panel Area Clear.
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
ANSI/OSHA Format
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
40 ft
Abrasion Resistant
No
Average Outdoor Durability
1 to 2 yr
State Specific Sign
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 2 yr
Product Type
Electrical Panel Caution Reflective Label

Description

Electrical Panel Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep Electric Panel Area Clear., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.