Caution Sign, Self-Adhesive Vinyl, 10 in H, LCU3-0109-RD_14x10

  • Mfr # LCU3-0109-RD_14x10

  • Zoro # G4834518


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Header
Caution
Legend
Wear Hearing Protection In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0109-RD_14x10
Zoro #
G4834518
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hearing Caution Reflective Label
Header
Caution
Legend
Wear Hearing Protection In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Material
Self-Adhesive Vinyl
Language
English
Legend/Background Color
Black/Yellow
Subject Matter
Personal Protection
Mounting Style
Self-Adhesive
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Minimum Service Temperature
-40 Degrees F
Sign Legend
Wear Hearing Protection In This Area.
Sign Format
ANSI/OSHA Format
Write on Surface
No
Sign Header
Caution
Anti-Slip Surface
No
Adhesive Style
Permanent
Material Properties
Flexible
ANSI 969 Compliant
No
Mirror Print
No
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Sign Header Style
Symbol and Text
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend Background Color
White
Adhesive Type
Acrylic
Sign Header Background Color
Yellow
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 2 yr
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Sign Header Text Color
Black
Product Type
Hearing Caution Reflective Label

Description

Hearing Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wear Hearing Protection In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.