Caution Sign, Self-Adhesive Vinyl, 10 in H, LCU3-0111-RD_14x10

  • Mfr # LCU3-0111-RD_14x10

  • Zoro # G4834396


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Header
Caution
Legend
Eye Protection Required In This Area
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0111-RD_14x10
Zoro #
G4834396
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye Caution Reflective Label
Header
Caution
Legend
Eye Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Self-Adhesive Vinyl
Legend Style
Text
Mounting Style
Self-Adhesive
Language
English
Subject Matter
Personal Protection
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Number of Printed Sides
1
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 2 yr
Sign Header
Caution
Write on Surface
No
Sign Header Text Color
Black
Sign Legend Text Color
Black
Sign Format
ANSI/OSHA Format
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Minimum Application Temperature
65 Degrees F
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
1 to 2 yr
Sign Header Background Color
Yellow
Adhesive Style
Permanent
Sign Header Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Eye Protection Required In This Area.
Material Properties
Flexible
State Specific Sign
No
Mirror Print
No
Metal Detectable
No
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
40 ft
Abrasion Resistant
No
Sign Mounting Location
Wall
Product Type
Eye Caution Reflective Label

Description

Eye Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Eye Protection Required In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.