Caution Sign, Self-Adhesive Vinyl, 10 in H, LCU3-0159-RD_14x10

  • Mfr # LCU3-0159-RD_14x10

  • Zoro # G4831578


product price: $7.89
/ea

Key Features

Header
Caution
Legend
Hearing Protection Required
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0159-RD_14x10
Zoro #
G4831578
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Hearing Protection Required
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Language
English
Material
Self-Adhesive Vinyl
Legend/Background Color
Black/Yellow
Subject Matter
Personal Protection
Mounting Style
Self-Adhesive
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Pictogram ID
PPEQ-921
Sign Format
ANSI/OSHA Format
Sign Header Background Color
Black
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
Sign Header Text Color
Yellow
Glow In The Dark
No
Metal Detectable
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
1 to 2 yr
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 2 yr
Sign Legend
Hearing Protection Required
Abrasion Resistant
No
Sign Header Style
Text
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Write on Surface
No
Sign Header
Caution
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Indoor/Outdoor Usage
Indoor Only
Legend Pictogram Description
Ear Protection
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Anti-Slip Surface
No
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Minimum Service Temperature
-40 Degrees F
Product Type
Hearing Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hearing Protection Required, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.