Caution Sign, Self-Adhesive Vinyl, 10 in H, LCU3-0160-RD_14x10

  • Mfr # LCU3-0160-RD_14x10

  • Zoro # G4831517


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Header
Caution
Legend
High Noise Area Wear Hearing Protection
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0160-RD_14x10
Zoro #
G4831517
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
High Noise Area Wear Hearing Protection
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Self-Adhesive Vinyl
Legend/Background Color
Black/Yellow
Subject Matter
Personal Protection
Mounting Style
Self-Adhesive
Legend Style
Text
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
State Specific Sign
No
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Application Temperature
65 Degrees F
Sign Header
Caution
Adhesive Style
Permanent
Legend Pictogram Description
Ear Protection
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Average Outdoor Durability
1 to 2 yr
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Sign Legend
High Noise Area Wear Hearing Protection
Glow In The Dark
No
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Background Color
Black
Sign Legend Style
Symbol and Text
Material Properties
Flexible
Sign Mounting Location
Wall
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
Yellow
Legend Pictogram ID
PPEQ-921
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Number of Printed Sides
1
Corrosion Resistant
No
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Yellow
Write on Surface
No
Sign Header Style
Text
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
1 to 2 yr
Product Type
Hearing Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Noise Area Wear Hearing Protection, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.