Caution Sign, Self-Adhesive Vinyl, 10 in H, LCU3-0162-RD_14x10

  • Mfr # LCU3-0162-RD_14x10

  • Zoro # G4831395


product price: $7.89
/ea

Key Features

Header
Caution
Legend
Wear Eye Protection
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0162-RD_14x10
Zoro #
G4831395
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye Caution Reflective Label
Header
Caution
Legend
Wear Eye Protection
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Legend/Background Color
Black/Yellow
Language
English
Material
Self-Adhesive Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Sign Header
Caution
State Specific Sign
No
Metal Detectable
No
Mirror Print
No
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
Yellow
Corrosion Resistant
No
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
Sign Legend
Wear Eye Protection
Sign Header Text Color
Yellow
Sign Header Background Color
Black
Sign Mounting Location
Wall
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Write on Surface
No
Number of Printed Sides
1
Sign Header Style
Text
Glow In The Dark
No
Average Outdoor Durability
1 to 2 yr
Sign Format
ANSI/OSHA Format
Product Type
Eye Caution Reflective Label

Description

Eye Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wear Eye Protection, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.