Caution Sign, Self-Adhesive Vinyl, 10 in H, LCU3-0163-RD_14x10

  • Mfr # LCU3-0163-RD_14x10

  • Zoro # G4831331


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Header
Caution
Legend
Eye Protection Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0163-RD_14x10
Zoro #
G4831331
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye Caution Reflective Label
Header
Caution
Legend
Eye Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Self-Adhesive
Material
Self-Adhesive Vinyl
Subject Matter
Personal Protection
Legend/Background Color
Black/Yellow
Language
English
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Header Text Color
Yellow
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
1 to 2 yr
Sign Format
ANSI/OSHA Format
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Metal Detectable
No
Sign Header Background Color
Black
Average Outdoor Durability
1 to 2 yr
Sign Legend
Eye Protection Required In This Area
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Material Properties
Flexible
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
Number of Printed Sides
1
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Mirror Print
No
Write on Surface
No
Corrosion Resistant
No
Product Type
Eye Caution Reflective Label

Description

Eye Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Eye Protection Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.