Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, Self-Adhesive Vinyl, 10 in H, LCU3-0164-RD_14x10

  • Mfr # LCU3-0164-RD_14x10

  • Zoro # G4831270


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Header
Caution
Legend
Eye Protection Area
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0164-RD_14x10
Zoro #
G4831270
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Eye Protection Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Mounting Style
Self-Adhesive
Material
Self-Adhesive Vinyl
Legend/Background Color
Black/Yellow
Subject Matter
Personal Protection
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Mirror Print
No
Graffiti Resistant
Yes
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Glow In The Dark
No
Sign Header
Caution
Sign Header Background Color
Black
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
65 Degrees F
Sign Legend
Eye Protection Area
Metal Detectable
No
ANSI 969 Compliant
No
Material Properties
Flexible
Abrasion Resistant
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Format
ANSI/OSHA Format
Sign Legend Background Color
Yellow
Sign Header Text Color
Yellow
Legend Pictogram ID
PPEQ-922
Adhesive Type
Acrylic
Average Outdoor Durability
1 to 2 yr
Protective Coating
Clear Film Laminate
Legend Pictogram Description
Eye Protection
State Specific Sign
No
Sign Legend Text Color
Black
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Adhesive Style
Permanent
Number of Printed Sides
1
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Eye Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Eye Protection Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.