Caution Sign, Self-Adhesive Vinyl, 10 in H, LCU3-0167-RD_14x10

  • Mfr # LCU3-0167-RD_14x10

  • Zoro # G4831097


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Header
Caution
Legend
Goggles Positively Must Be Worn
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0167-RD_14x10
Zoro #
G4831097
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye Caution Reflective Label
Header
Caution
Legend
Goggles Positively Must Be Worn
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Language
English
Subject Matter
Personal Protection
Material
Self-Adhesive Vinyl
Mounting Style
Self-Adhesive
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Style
Symbol and Text
Sign Legend
Goggles Positively Must Be Worn
Sign Mounting Location
Wall
Sign Legend Text Color
Black
State Specific Sign
No
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Sign Header
Caution
Material Properties
Flexible
Graffiti Resistant
Yes
Sign Format
ANSI/OSHA Format
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Background Color
Yellow
Metal Detectable
No
Outdoor Life Expectancy
1 to 2 yr
Number of Printed Sides
1
Corrosion Resistant
No
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Glow In The Dark
No
Sign Header Text Color
Yellow
Average Outdoor Durability
1 to 2 yr
Adhesive Type
Acrylic
Abrasion Resistant
No
Product Type
Eye Caution Reflective Label

Description

Eye Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Goggles Positively Must Be Worn, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.