Caution Sign, Self-Adhesive Vinyl, 10 in H, LCU3-0173-RD_14x10

  • Mfr # LCU3-0173-RD_14x10

  • Zoro # G4830738


product price:  $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Header
Caution
Legend
FR Clothing Required
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0173-RD_14x10
Zoro #
G4830738
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Ppe Caution Reflective Label
Header
Caution
Legend
FR Clothing Required
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Legend/Background Color
Black/Yellow
Material
Self-Adhesive Vinyl
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend
FR Clothing Required
Adhesive Type
Acrylic
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Minimum Application Temperature
65 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Protective Coating
Clear Film Laminate
State Specific Sign
No
ANSI 969 Compliant
No
Sign Legend Text Color
Black
Anti-Slip Surface
No
Sign Header Text Color
Yellow
Number of Printed Sides
1
Sign Header Background Color
Black
Material Properties
Flexible
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
1 to 2 yr
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Mounting Pattern
No Mounting Holes
Sign Header
Caution
Glow In The Dark
No
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Average Outdoor Durability
1 to 2 yr
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Product Type
Ppe Caution Reflective Label

Description

Ppe Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend FR Clothing Required, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products