Caution Sign, Self-Adhesive Vinyl, 10 in H, LCU3-0180-RD_14x10

  • Mfr # LCU3-0180-RD_14x10

  • Zoro # G4830318


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Legend
Breathing Apparatus Required
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0180-RD_14x10
Zoro #
G4830318
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Breathing Apparatus Caution Reflective Label
Legend
Breathing Apparatus Required
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Material
Self-Adhesive Vinyl
Language
English
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 2 yr
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Sign Header Background Color
Black
Sign Header Style
Text
Average Outdoor Durability
1 to 2 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Abrasion Resistant
No
Mirror Print
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend
Breathing Apparatus Required
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Protective Coating
Clear Film Laminate
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
Sign Format
ANSI/OSHA Format
Sign Header
Caution
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Sign Mounting Location
Wall
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Breathing Apparatus Caution Reflective Label

Description

Breathing Apparatus Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Breathing Apparatus Required, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.