Caution Sign, Self-Adhesive Vinyl, 10 in H, LCU3-0181-RD_14x10

  • Mfr # LCU3-0181-RD_14x10

  • Zoro # G4830257


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Header
Caution
Legend
Full Face Respirator Must Be Worn In This Area
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0181-RD_14x10
Zoro #
G4830257
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Respirator Required Caution Reflective Label
Header
Caution
Legend
Full Face Respirator Must Be Worn In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Mounting Style
Self-Adhesive
Subject Matter
Personal Protection
Language
English
Legend Style
Text
Material
Self-Adhesive Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Text Color
Yellow
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Number of Printed Sides
1
Glow In The Dark
No
Adhesive Style
Permanent
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Graffiti Resistant
Yes
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
Sign Legend
Full Face Respirator Must Be Worn In This Area
Sign Format
ANSI/OSHA Format
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Header
Caution
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Outdoor Life Expectancy
1 to 2 yr
Sign Mounting Location
Wall
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Protective Coating
Clear Film Laminate
Average Outdoor Durability
1 to 2 yr
Mirror Print
No
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
Yellow
Metal Detectable
No
Product Type
Respirator Required Caution Reflective Label

Description

Respirator Required Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Full Face Respirator Must Be Worn In This Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.